Plummer block housing SNR
Inner diameter | 50 mm |
---|---|
Shaft Height | 57.2 mm |
Inner diameter | 50 mm |
---|---|
Shaft Height | 57.2 mm |
Fixation centre-to-centre distance | 158 mm |
Series | PE200 |
Number of holes | 2 |
Outer diameter | 67.2 mm |
Width | 54 mm |
Usually arrives within 14 working days