Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG315YY PLUMMER BLOCK
SNR ZLG315YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG315YY
rubix:
206A3495
ean:
3413520698171
Technical specifications
Inner diameter
75
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG315YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
600
x
354
x
253
mm
Logistic Weight
46,4
g
Inner diameter
75
mm
Series
ZLG300
Number of holes
4
Outer diameter
160
mm
Width
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,208.11
excl. VAT
/
Each
£
1,449.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UCP209 BEARING UNIT
SKF BEARING HOUSING SNL522-619
SNR USPE204 BEARING UNIT
MECALINE 858413 PLUMMER BLOCK HOUSING SNG512
SKF SONL220-520 SPLIT PLUMMER BLOCK HOUSING
SNR ZLG320AC PLUMMER BLOCK
FAG SES530-L PLUMMER BLOCK HOUSING
SKF SNLN 3028 SPLIT PLUMMER BLOCK HOUSING EACH
SNR UKP207H BEARING UNIT
SNR UCPA209 BEARING UNIT
NTN UCP320 HOUSED BEARING UNIT
NSK PLUMMER BLOCK SNN509+FS
SNR UCPAE212 BEARING UNIT
SKF SAF226 PILLOW PLUMMER BLOCK HOUSING
SNR UCPAE209 BEARING UNIT