Bearing Housing
Inner diameter | 125 mm |
---|---|
Shaft Height | 140 mm |
Logistic Weight | 30000 g |
---|---|
Inner diameter | 125 mm |
Shaft Height | 140 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 350 mm |
Height | 270 mm |
Length | 410 mm |
Series | SNLN |
Number of holes | 2 |
Outer diameter | 210 mm |
Width | 175 mm |
Usually arrives within 14 working days