SNR - Bearing Unit - UCP320
Inner diameter | 100 mm |
---|---|
Shaft Height | 140 mm |
Inner diameter | 100 mm |
---|---|
Shaft Height | 140 mm |
Material | Grey Cast iron |
Fixation centre-to-centre distance | 380 mm |
Height | 275 mm |
Length | 490 mm |
Series | UCP |
Number of holes | 2 |
Outer diameter | 215 mm |
Width | 120 mm |
Usually arrives within 14 working days