Bearing Unit
Inner diameter | 45 mm |
---|---|
Shaft Height | 54.2 mm |
Logistics dimensions (L x W x H) | 127x126x70 mm |
---|---|
Logistic Weight | 2142 g |
Inner diameter | 45 mm |
Shaft Height | 54.2 mm |
Material | Cast Grey |
Fixation centre-to-centre distance | 90 mm |
Height | 108 mm |
Length | 120 mm |
Series | UCPA200 |
Number of holes | 2 |
Outer diameter | 85 mm |
Width | 49.2 mm |
Usually arrives within 14 working days