Plummer block housing SNR
Inner diameter | 60 mm |
---|---|
Shaft Height | 69.9 mm |
Logistics dimensions (L x W x H) | 175x165x70 mm |
---|---|
Logistic Weight | 4256 g |
Inner diameter | 60 mm |
Shaft Height | 69.9 mm |
Fixation centre-to-centre distance | 118 mm |
Series | UCPAE200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days