SNR - Bearing Unit - UCP315
Inner diameter | 75 mm |
---|---|
Shaft Height | 100 mm |
Inner diameter | 75 mm |
---|---|
Shaft Height | 100 mm |
Material | grey cast iron |
Fixation centre-to-centre distance | 290 mm |
Height | 198 mm |
Length | 380 mm |
Series | ucp |
Number of holes | 2 |
Outer diameter | 160 mm |
Width | 100 mm |
Usually arrives within 14 working days