Plummer block housing SNR
Inner diameter | 50 mm |
---|---|
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 141x120x74 mm |
---|---|
Logistic Weight | 2438 g |
Inner diameter | 50 mm |
Shaft Height | 57.2 mm |
Fixation centre-to-centre distance | 101.6 mm |
Series | ESPAE200 |
Number of holes | 2 |
Outer diameter | 90 mm |
Width | 30.2 mm |
Usually arrives within 14 working days