NSK SNN518.615 SNN518-615+J BEARING HOUSING

Plummer Block

See technical information

References

NSK:SNN518-615+J
Rubix:213A0256
EAN:00029176800801
brand logo

Technical specifications

Inner diameter80 mm
Fixation centre-to-centre distance290 mm
Shaft Height35 mm
See all Specifications

Product details : NSK SNN518.615 SNN518-615+J BEARING HOUSING


Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.

Technical specifications


Attributes
Inner diameter80 mm
Fixation centre-to-centre distance290 mm
Shaft Height35 mm
Length345 mm
Width145 mm
£ 165.74 excl. VAT
/ Each
£ 198.89 incl. VAT
  • Delivery usually within ( 2 ) days