Insert bearing with eccentric clamping ring SKF YEL 208-2RF/VL065, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert Bearing
See technical informationReferences
SKF:YEL 208-2RF/VL065
Rubix:101A4547
EAN:7316570355062

Product details : SKF BEARING INSERT YEL 208-2RF/VL065
Insert bearing Bearing only Single row, Y-bearings Seal and flinger on both sides
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 42.8 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 62.40 excl. VAT
/ Each
£ 74.88 incl. VAT
- Delivery usually within ( 3 ) days
