Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F216 HOUSING
SNR F216 HOUSING
Flange bearing housing SNR
References
snr:
F216
rubix:
205A3572
ean:
3413520576516
Technical specifications
Inner diameter
80
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F216 HOUSING
Technical specifications
Attributes
Inner diameter
80
mm
Width
74.6
mm
Series
f200
Number of holes
4
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.56
excl. VAT
/
Each
£
57.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESFCE208 BEARING UNIT
SNR FLE213 HOUSING
SNR FA209N HOUSING
SNR FA212 HOUSING
SNR FE203N HOUSING
FAG F520-B-L FLANGED HOUSING 384387980000
FAG F512-WA-L FLANGED HOUSING
SNR ESPF205 BEARING UNIT
SNR PFT204 HOUSING
SNR ESFC207 BEARING UNIT
SNR FE209 HOUSING
NTN M-AELF206D1 BEARING UNIT
SKF HOUSING FNL 513 B
SKF HOUSING FNL 506 A
SNR FL313 HOUSING