Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR ESPF205 BEARING UNIT
SNR ESPF205 BEARING UNIT
Flange bearing housing SNR
References
snr:
ESPF205
rubix:
205A2630
ean:
3413529576876
Technical specifications
Inner diameter
25
mm
Width
21.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR ESPF205 BEARING UNIT
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
25
mm
Width
21.4
mm
Series
ESPF200
Number of holes
3
Outer diameter
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.83
excl. VAT
/
Each
£
14.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FE212 HOUSING
SNR 722515A PLUMMER BLOCK
SNR FA212N HOUSING
SNR FAE205 HOUSING
SNR FE218 HOUSING
SNR FLZ205 HOUSING
SNR 722512DB PLUMMER BLOCK
SNR F310 HOUSING
SNR ESF209 BEARING UNIT
SNR FC208 HOUSING
SNR FL213N HOUSING
SNR FLE213 HOUSING
SKF HOUSING FNL 512 A
SNR 722518B PLUMMER BLOCK
SKF 722512DB FLANGED HOUSING FNL 512 B