Flange bearing housing SNR
Inner diameter | 20 mm |
---|---|
Width | 25 mm |
Logistics dimensions (L x W x H) | 120x65x40 mm |
---|---|
Logistic Weight | 456 g |
Inner diameter | 20 mm |
Width | 25 mm |
Series | USFLE200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days