Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL205N HOUSING
SNR FL205N HOUSING
Flange bearing housing SNR
References
snr:
FL.205.N
rubix:
205A3715
ean:
3413529570140
Technical specifications
Inner diameter
25
mm
Width
39.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL205N HOUSING
Technical specifications
Attributes
Inner diameter
25
mm
Width
39.4
mm
Series
fl200
Number of holes
2
Outer diameter
37.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.80
excl. VAT
/
Each
£
9.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FEX15 HOUSING
SNR FA203N HOUSING
SKF FLANGED HOUSING UNIT FNL 510 A
SNR ESFTE206 BEARING UNIT
SNR PF205 HOUSING
SNR F309 HOUSING
SNR FL210N HOUSING
SNR F210N HOUSING
SNR ESPFL205 BEARING UNIT
FAG FLANGED HOUSING F518-B-L
SNR 722509DB PLUMMER BLOCK
SNR F218 HOUSING
SNR FL307 HOUSING
FAG F505-B-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR F215 HOUSING