Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL319 HOUSING
SNR FL319 HOUSING
Flange bearing housing SNR
References
snr:
FL319
rubix:
205A3749
ean:
3413520576431
Technical specifications
Inner diameter
95
mm
Width
134.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL319 HOUSING
Technical specifications
Attributes
Inner diameter
95
mm
Width
134.5
mm
Series
FL300
Number of holes
2
Outer diameter
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.39
excl. VAT
/
Each
£
186.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722516A PLUMMER BLOCK
SNR EXFLE212 BEARING UNIT
FAG F510-WB-L FLANGED HOUSING
SNR FL208N HOUSING
SNR F318 HOUSING
SNR FEX13-14 HOUSING
SNR FC206 HOUSING
SNR F312 HOUSING
SNR FLE203 HOUSING
SNR MUC206-18FD INSERT BEARING
SNR FE204 HOUSING
SNR 722516B PLUMMER BLOCK
SNR SF212N HOUSING
SNR F206N HOUSING
SNR FL206N HOUSING