Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FS311 HOUSING
SNR FS311 HOUSING
Flange bearing housing SNR
References
snr:
FS.311
rubix:
205A3804
ean:
3413520566708
Technical specifications
Inner diameter
55
mm
Width
62.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FS311 HOUSING
Technical specifications
Attributes
Inner diameter
55
mm
Width
62.2
mm
Series
FS300
Number of holes
4
Outer diameter
83
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.16
excl. VAT
/
Each
£
33.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FS321 HOUSING
SNR USFE210 BEARING UNIT
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SNR FA208N HOUSING
SNR F315 HOUSING
SNR 722522B PLUMMER BLOCK
SNR 722507DA PLUMMER BLOCK
FAG F11208 383828650000
SKF HOUSED BEARING FNL 508 A
SNR FS328 HOUSING
SNR FA204 HOUSING
SNR F317 HOUSING
SNR 722513DA PLUMMER BLOCK
SNR EXFCE212 BEARING UNIT
SNR F203 HOUSING