Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA208N HOUSING
SNR FA208N HOUSING
Flanged Unit
References
snr:
FA208N
rubix:
205A3607
ean:
3413520565572
Technical specifications
Inner diameter
40
mm
Width
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA208N HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
40
mm
Width
100
mm
Material
cast iron
Height
53.7
mm
Length
175
mm
Series
fa200
Number of holes
2
Outer diameter
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.76
excl. VAT
/
Each
£
22.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FA210 HOUSING
SNR FS310 HOUSING
SNR FL204 HOUSING
SNR FE213N HOUSING
SNR EXFE212 BEARING UNIT
SNR FL211 HOUSING
SNR FL316 HOUSING
SNR F308 HOUSING
SNR F203N HOUSING
SNR FE208 HOUSING
SNR 722512DA PLUMMER BLOCK
SKF HOUSING FNL 506 A
FAG F511-A-L FLANGED HOUSING 384387200000
SNR FL204N HOUSING
NTN M-AELFC208D1 BEARING UNIT