References
SNR:SCO.206-25
Rubix:205A7867
EAN:3413529546725

Product details : SNR SCO206-25 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
| Type | snr sco206-25 bearing unit accessories |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 70 mm |
| Width | 16.9 mm |
| Series | sco200 |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Delivery usually within ( 3 ) days
