Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FE204N HOUSING
SNR FE204N HOUSING
Flange bearing housing SNR
References
snr:
FE.204.N
rubix:
205A3673
ean:
3413529569687
Technical specifications
Inner diameter
20
mm
Width
42.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FE204N HOUSING
Technical specifications
Attributes
Inner diameter
20
mm
Width
42.4
mm
Series
fe200
Number of holes
4
Outer diameter
32.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.20
excl. VAT
/
Each
£
7.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN S-UKFC206D1 BEARING UNIT
SNR FLE209N HOUSING
FAG FLANGED HOUSING F516-A-L
SNR F320 HOUSING
INA GEHCJ09-GG 0870068120000 FLANGED HOUSING
SNR 722515A PLUMMER BLOCK
SNR FE206 HOUSING
SNR ESFE208 BEARING UNIT
SNR 722512DB PLUMMER BLOCK
TIMKEN YAS 25 SGT BALL BEARING PILLOW BLOCK
SNR SFL204N HOUSING
SNR SFL206N HOUSING
SNR FL203N HOUSING
SNR EXFC209 BEARING UNIT
NTN S-UKFC213D1 BEARING UNIT