Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F320 HOUSING
SNR F320 HOUSING
Flange bearing housing SNR
References
snr:
F320
rubix:
394A8441
ean:
3413520566951
Technical specifications
Inner diameter
100
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F320 HOUSING
Technical specifications
Attributes
Inner diameter
100
mm
Width
100
mm
Series
F300
Number of holes
4
Outer diameter
146
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.78
excl. VAT
/
Each
£
144.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722507DA PLUMMER BLOCK
SNR ESFCE204 BEARING UNIT
SNR FS318 HOUSING
TIMKEN YAS 25 SGT BALL BEARING PILLOW BLOCK
SNR FC211N HOUSING
SNR USPFL207 BEARING UNIT
SNR ESF208 BEARING UNIT
SKF BEARING HOUSING FNL 507 A
SNR FC209 HOUSING
TIMKEN RCJ1 7/16 FOUR BOLT FLANGED BEARING UNIT
FAG F520-B-L FLANGED HOUSING 384387980000
SNR FE209 HOUSING
SNR SFL207N HOUSING
SKF FLANGED HOUSING UNIT FNL 510 A
SKF 22511DA FLG HOUSING FNL 511 A