Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722515A PLUMMER BLOCK
SNR 722515A PLUMMER BLOCK
SNR - Plummer Block - 722515.A
References
snr:
722515.A
rubix:
205A1122
ean:
3413520698614
Technical specifications
Inner diameter
65
mm
Width
104
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722515A PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
65
mm
Width
104
mm
Series
722500
Number of holes
4
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.83
excl. VAT
/
Each
£
199.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN AELPF201W3 BEARING UNIT
SNR ESFD208 BEARING UNIT
SNR ESFCE210 BEARING UNIT
SNR F206N HOUSING
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SKF HOUSING FNL 507 B
SNR FL205N HOUSING
SNR F309 HOUSING
SKF HOUSING FNL 512 A
SNR ESFCE206 BEARING UNIT
SNR EXFCE214 BEARING UNIT
FAG FLANGED HOUSING F506-A-L
SNR 722517A PLUMMER BLOCK
SNR ESFL206 BEARING UNIT