References
Superseded Ref:GG.CJ09-I
INA:GEHCJ09-GG
Rubix:244A4315
Manufacturer :0870068120000
EAN:4064327135995

Documents
Product details : INA GEHCJ09-GG 0870068120000 FLANGED HOUSING
Flanged housing units Insert bearings in corrosion-resistant VA design or with Corrotect® coating
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 35 mm |
| Material | plastic |
| Fixation centre-to-centre distance | 105 mm |
| Length | 137 mm |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Usually arrives within 14 working days
