Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE210 HOUSING
SNR FLE210 HOUSING
Flange bearing housing SNR
References
snr:
FLE.210
rubix:
205A3770
ean:
3413529569144
Technical specifications
Inner diameter
50
mm
Width
56.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE210 HOUSING
Technical specifications
Attributes
Inner diameter
50
mm
Width
56.7
mm
Series
FLE200
Number of holes
2
Outer diameter
67.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.06
excl. VAT
/
Each
£
15.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF FLANGED HOUSING FNL 520 A
SNR FA204N HOUSING
SNR 722513DA PLUMMER BLOCK
SNR ESFCE210 BEARING UNIT
SNR SF204N HOUSING
SNR 722512DB PLUMMER BLOCK
FAG FLANGED HOUSING F522-B-L
SKF HOUSED BEARING FNL 508 A
FAG F522-WB-L BEARING HOUSING 383830800000
SNR F218N HOUSING
NTN M-AELFL210D1 BEARING UNIT
SNR USPFL204 BEARING UNIT
SNR F203N HOUSING
FAG F513-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR ESFD208 BEARING UNIT