References
Superseded Ref:SES624-324-L
FAG:SES624-324-L
Rubix:263A4352
Manufacturer :0967778930000
EAN:4064328435353


Technical specifications
| Inner diameter | 321 mm |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
Product details : FAG SES624-324-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 321 mm |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
| Material | grey cast iron |
| Load capacity | 120285 kg |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (2 slotted holes, standard execution) |
| Height | 321 mm |
| Length | 530 mm |
| Sealing | two‑lip (edh), felt (efs), labyrinth (ets), v‑ring (edv), taconite (etc) — selectable sealing options |
| Bearing Compatibility | suitable for spherical roller, spherical/tonnen and cylindrical bore bearings (examples: 20324..-k, 22324..-k, 6324 etc.) |
| Number of holes | 2 |
| Bore Shape | concave (spherical seating to accommodate spherical outer ring) |
| Outer diameter | 260 mm |
| Width | 190 mm |
| Housing shape | split (two‑piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 541.75 excl. VAT
/ Each
£ 650.10 incl. VAT
- Delivery usually within ( 7 ) days