Bearing Housing
Inner diameter | 110 mm |
---|---|
Shaft Height | 80 mm |
Inner diameter | 110 mm |
---|---|
Shaft Height | 80 mm |
Material | Cast iron |
Fixation centre-to-centre distance | 230 mm |
Height | 150 mm |
Length | 275 mm |
Series | SNT |
Number of holes | 2 |
Width | 80 mm |
Usually arrives within 14 working days