References
SNR:EXPE209
Rubix:205A3388
EAN:3413529528417





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 54 mm |
Product details : SNR EXPE209 BEARING UNIT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x114x66 mm |
|---|---|
| Logistic Weight | 2411 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 54 mm |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Width | 42.8 mm |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Delivery usually within ( 3 ) days