References
SNR:SESFL.204-12.CO
Rubix:205A7996
EAN:3413529551774



Product details : SNR SESFL204-12COE BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 21.5 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Outer diameter | 33.3 mm |
Show UNSPSC/ECL@SS
£ 71.87 excl. VAT
/ Each
£ 86.24 incl. VAT
- Usually arrives within 14 working days
