NTN - Bearing Unit - M-UCFC206D1
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 148x143x45 mm |
---|---|
Logistic Weight | 1334 g |
Inner diameter | 30 mm |
Width | 38.1 mm |
Series | UCFC200 |
Number of holes | 4 |
Outer diameter | 62 mm |
Usually arrives within 14 working days