Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR SFL210N HOUSING
SNR SFL210N HOUSING
Flange bearing housing SNR
References
snr:
SFL210N
rubix:
205A8323
ean:
3413520576783
Technical specifications
Inner diameter
50
mm
Width
54.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SFL210N HOUSING
Technical specifications
Attributes
Inner diameter
50
mm
Width
54.7
mm
Series
sfl210n
Outer diameter
67.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.12
excl. VAT
/
Each
£
123.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG FLANGED HOUSING F511-B-L
SNR PF205 HOUSING
SNR FLE207 HOUSING
FAG F505-B-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR ESFE208 BEARING UNIT
SKF HOUSED BEARING FNL 508 A
SKF FLANGED HOUSING FNL 516 A
FAG F507-B-L FLANGED HOUSING 384386580000
SNR FE210N HOUSING
SNR 722520A PLUMMER BLOCK
SNR 722509DA PLUMMER BLOCK
FAG F11207 HOUSING 383828570000
SNR SF210N HOUSING
SNR 722512DB PLUMMER BLOCK
SNR FL328 HOUSING