Flanged bearing housing unit SNR
Inner diameter | 61.913 mm |
---|---|
Width | 53.7 mm |
Fixation centre-to-centre distance | 143 mm |
Inner diameter | 61.913 mm |
---|---|
Width | 53.7 mm |
Fixation centre-to-centre distance | 143 mm |
Series | USF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 4.05 kg |
Usually arrives within 14 working days