Flanged bearing housing unit SNR
Inner diameter | 35 mm |
---|---|
Width | 32 mm |
Logistics dimensions (L x W x H) | 105x105x45 mm |
---|---|
Logistic Weight | 957 g |
Inner diameter | 35 mm |
Width | 32 mm |
Series | USFD200 |
Number of holes | 2 |
Outer diameter | 126 mm |
Usually arrives within 14 working days