References
SNR:USFL.20514
Rubix:206A2858
EAN:3413520677763




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR USFL205-14 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 99 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
- Usually arrives within 14 working days