Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBP50 ACCESSORIES
Grooved and lock nut SNR TBP50, Nominal diameter (metric): 50 mm
Grooved and lock nut SNR
References
snr:
TBP50
rubix:
205A9066
ean:
3413520486716
Technical specifications
Nominal diameter (metric)
50
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBP50 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
50
mm
Weight
0
kg
Series
TBP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.00
excl. VAT
/
Each
£
87.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KM 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut INA ZM12, Female thread: M12X1 | Nominal diameter (metric): 22 mm
Grooved and lock nut AKN from MECALINE HML52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut Timken KM 19, Nominal diameter (metric): 95 mm
Grooved and lock nut SKF KM 17, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut PTN KM28, Female thread: M140×2 | Nominal diameter (metric): 140 mm
Grooved and lock nut SKF KMK 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF HM 3068, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut PTN KM27, Female thread: M135×2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SNR KM25, Female thread: M125x2
Grooved and lock nut SKF KM 27, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SNR BP50
Grooved and lock nut AKN from MECALINE HM56T-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut AKN from MECALINE ZMA50/92-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR KM7, Female thread: M35x1,5