Grooved and lock nut INA ZM12, Female thread: M12X1 | Nominal diameter (metric): 22 mm
Precision locknut
See technical informationReferences
INA:ZM12
Rubix:106A0497
Manufacturer :0017166620000
EAN:4012802079296

Product details : INA ZM12 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 14,49 g |
|---|---|
| Nominal diameter (metric) | 22 mm |
| Female thread | m12x1 |
| Material | steel |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 75.45 excl. VAT
/ Each
£ 90.54 incl. VAT
- Delivery usually within ( 7 ) days
