Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM19 LOCKNUT
Grooved and lock nut Timken KM 19, Nominal diameter (metric): 95 mm
Bearing Lock Nut
References
timken:
KM 19
rubix:
133A0973
ean:
0087796028715
Technical specifications
Nominal diameter (metric)
95
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM19 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
95
mm
Thread-cutting pitch
2
mm
Outer diameter
125
mm
Diameter across flats
95
mm
Width
17
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.48
excl. VAT
/
Each
£
31.78
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut FAG KML30, Female thread: M150x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMT 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR KM20, Female thread: M100x2
Grooved and lock nut SKF HM 48 T, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SNR KM10, Female thread: M50x1,5
Grooved and lock nut SNR TBP60, Nominal diameter (metric): 60 mm
Grooved and lock nut SNR HM3068
Grooved and lock nut FAG HMZ30/530, Female thread: Tr530X6 | Nominal diameter (metric): 530 mm
Grooved and lock nut SNR KML30
Grooved and lock nut SKF KMK 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SKF KM 17, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KM 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KM 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut PTN KM9, Female thread: M45×1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR KM3, Female thread: M17x1