KM Nut
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | M140×2 |
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | M140×2 |
Thread-cutting pitch | 140 mm |
Material | Steel |
Outer diameter | 180 mm |
Diameter across flats | 160 mm |
Width | 22 mm |
Weight | 1.4 kg |
Series | KM |
In stock: Next day delivery