References
SNR:AHX2322G
Rubix:205A1528
EAN:3413520305710

Product details : SNR AHX2322G ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x100 mm |
|---|---|
| Logistic Weight | 1290 g |
| Inner diameter | 105 mm |
| Width | 98 mm |
| Outer diameter | 240 mm |
| Series | ahx2300 |
| Weight | 1.28 kg |
Show UNSPSC/ECL@SS
£ 85.67 excl. VAT
/ Each
£ 102.80 incl. VAT
- Usually arrives within 14 working days
