Plummer block housing SNR
Inner diameter | 60 mm |
---|---|
Shaft Height | 79.4 mm |
Logistics dimensions (L x W x H) | 270x165x80 mm |
---|---|
Logistic Weight | 6474 g |
Inner diameter | 60 mm |
Shaft Height | 79.4 mm |
Fixation centre-to-centre distance | 203 mm |
Series | UKPE200 |
Number of holes | 2 |
Outer diameter | 120 mm |
Width | 36 mm |
Usually arrives within 14 working days