References
SNR:ESPP201-08
Rubix:205A2703
EAN:3413520610838




Product details : SNR ESPP201-08 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- Usually arrives within 14 working days
