Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG312AB PLUMMER BLOCK
SNR ZLG312AB PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG312AB
rubix:
206A3483
ean:
3413520698058
Technical specifications
Inner diameter
60
mm
Shaft Height
80
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG312AB PLUMMER BLOCK
Technical specifications
Attributes
Inner diameter
60
mm
Shaft Height
80
mm
Fixation centre-to-centre distance
210
mm
Length
479
mm
Outer diameter
70
mm
Width
270
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,260.92
excl. VAT
/
Each
£
1,513.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN SNT 508-607 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR SNC522-619 PLUMMER BLOCK
SNR UKPE213H BEARING UNIT
SNR UCP208CC BEARING UNIT
FAG SES512-610-L PLUMMER BLOCK HOUSING
SNR ZLG316YY PLUMMER BLOCK
SNR UCPA210 BEARING UNIT
SNR ZLG307YY PLUMMER BLOCK
NSK SNN512-610+FS PLUMMER BLOCK
SKF HRB+ PLUM BLOCK HSG SNL 506-605
SNR ZLG317YY PLUMMER BLOCK
FAG SNS3168-H-D PLUMMER BLOCK HOUSING
SKF PLUMER BLK+ESCAPHOLE SNL 513-611 V
FAG PLUMMER BLOCK HSG SNV080-F-L
SNR UCPG206 BEARING UNIT