Plummer block housing SNR
Inner diameter | 80 mm |
---|---|
Shaft Height | 112 mm |
Logistics dimensions (L x W x H) | 570x200x200 mm |
---|---|
Logistic Weight | 61800 g |
Inner diameter | 80 mm |
Shaft Height | 112 mm |
Fixation centre-to-centre distance | 420 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 170 mm |
Width | 220 mm |
Usually arrives within 14 working days