Pillow Block Unit
Inner diameter | 50 mm |
---|---|
Shaft Height | 63.5 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 50 mm |
Shaft Height | 63.5 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 171 mm |
Height | 126 mm |
Length | 219 mm |
Series | UKP200 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 33 mm |
Usually arrives within 14 working days