Plummer block housing SNR
Inner diameter | 60 mm |
---|---|
Shaft Height | 69.9 mm |
Logistics dimensions (L x W x H) | 260x150x80 mm |
---|---|
Logistic Weight | 4855 g |
Inner diameter | 60 mm |
Shaft Height | 69.9 mm |
Fixation centre-to-centre distance | 190 mm |
Series | UCPE200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days