Plummer block housing
Logistics dimensions (L x W x H) | 180x410x271 mm |
---|---|
Logistic Weight | 26840 g |
Inner diameter | 100 mm |
Material | Steel |
Fixation centre-to-centre distance | 271 mm |
Height | 271 mm |
Length | 410 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 215 mm |
Width | 180 mm |
Usually arrives within 14 working days