Plummer block housing SNR
Inner diameter | 20 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 136x69x45 mm |
---|---|
Logistic Weight | 688 g |
Inner diameter | 20 mm |
Shaft Height | 33.3 mm |
Fixation centre-to-centre distance | 97 mm |
Series | EXPE200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 34 mm |
Usually arrives within 14 working days