Plummer block housing SNR
Inner diameter | 15 mm |
---|---|
Shaft Height | 27 mm |
Logistics dimensions (L x W x H) | 132x67x44 mm |
---|---|
Logistic Weight | 476 g |
Inner diameter | 15 mm |
Shaft Height | 27 mm |
Fixation centre-to-centre distance | 88.5 mm |
Series | ESPLE200 |
Number of holes | 2 |
Outer diameter | 40 mm |
Width | 19.1 mm |
Usually arrives within 14 working days