Plummer block housing SNR
Inner diameter | 40 mm |
---|---|
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 200x103x61 mm |
---|---|
Logistic Weight | 2342 g |
Inner diameter | 40 mm |
Shaft Height | 49.2 mm |
Fixation centre-to-centre distance | 137 mm |
Series | EXP200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 42.8 mm |
Usually arrives within 14 working days