References
Superseded Ref:SES532-L
FAG:SES532-L
Rubix:274A8409
Manufacturer :0860887770000
EAN:4064328435346


Technical specifications
| Inner diameter | 344 mm |
|---|---|
| Fixation centre-to-centre distance | 470 mm |
| Shaft Height | 170 mm |
Product details : FAG SES532-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 344 mm |
|---|---|
| Fixation centre-to-centre distance | 470 mm |
| Shaft Height | 170 mm |
| Material | flake graphite cast iron (en-gjl-300) |
| Type | split plummer block housing (two-piece) |
| Mounting typ | foot-mounted (standard design with 2 extended slots for foot screws) |
| Height | 344 mm |
| Length | 550 mm |
| Sealing | double-lip seal (edh), felt seal (efs), labyrinth seal (ets), v-ring (edv), taconite seal (etc) |
| Bearing Compatibility | designed for spherical roller bearings with ≈290 mm outside diameter (examples: 222s.507, 22232.., 23232.., 20232.. series as listed by schaeffler) |
| Number of holes | 2 |
| Bore Shape | tapered bore (for adapter sleeve) |
| Outer diameter | 290 mm |
| Width | 235 mm |
| Housing shape | split (two-piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 715.26 excl. VAT
/ Each
£ 858.31 incl. VAT
- Delivery usually within ( 7 ) days