Flange bearing housing SNR
Inner diameter | 35 mm |
---|---|
Width | 37.6 mm |
Logistics dimensions (L x W x H) | 147x100x60 mm |
---|---|
Logistic Weight | 1300 g |
Inner diameter | 35 mm |
Width | 37.6 mm |
Series | EXFLE200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Usually arrives within 14 working days