Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLZ210 HOUSING
SNR FLZ210 HOUSING
Flange bearing housing SNR
References
snr:
FLZ210
rubix:
205A3786
ean:
3413520565305
Technical specifications
Inner diameter
50
mm
Width
56.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLZ210 HOUSING
Technical specifications
Attributes
Inner diameter
50
mm
Width
56.7
mm
Series
flz200
Number of holes
2
Outer diameter
67.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.82
excl. VAT
/
Each
£
22.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXFCE214 BEARING UNIT
SNR SF212N HOUSING
SNR F217 HOUSING
SNR FL207N HOUSING
SNR FLE209N HOUSING
SNR SF208N HOUSING
SNR FL208N HOUSING
SNR FLE212 HOUSING
SNR F319 HOUSING
SNR 722515A PLUMMER BLOCK
SKF BEARING HOUSING FNL 507 A
SNR 722511DB PLUMMER BLOCK
SKF HOUSED BEARING UNIT FNL 509 B
SNR FL204 HOUSING
SNR FC217 HOUSING